609533
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MSP4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MSP4 SCREW CONVEYOR SUPER PACK SEAL ; 2" BORE X 6.5" L X 6.5" W
Screw Conveyor Super Pack Seal; Super Pack Seal; 2 IN Bore X 6.5 IN L X 6.5 IN W; Use: Trough End
Part #
MSP4
BDI #
609533
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/MSP4/p/609533
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
5.448
EAN
0697950328720
Product Group - BDI
M00134
Product Name
Screw Conveyor Super Pack Seal
Part Description
Super Pack Seal
Size
2 IN Bore X 6.5 IN L X 6.5 IN W
Used For
Trough End
Other Features
Combines the Heavy Duty Waste Pack Housing with the Super Pack Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Seal
Manufacturer Item Number
MSP4
Manufacturer Internal Number
MSP4
Weight / LBS
8
Long Description
Screw Conveyor Super Pack Seal; Super Pack Seal; 2 IN Bore X 6.5 IN L X 6.5 IN W; Use: Trough End

