对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

MXT25 1 15/16 https://www.bdiexpress.com/medias/INDM-GACSRYX-BUSH-TB-XT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU0Mjh8aW1hZ2UvanBlZ3xhRGcwTDJnNU55OHhNREEzTmpNek9UWXpOREl3Tmk5SlRrUk5MVWRCUTFOU1dWaGZRbFZUU0Y5VVFsOVlWRjh6TURCWU16QXdMbXB3Wnd8ZmY1YjE1ZjY0MDVhYTdlYjY1YjIwNzBiZDQwNGEyNmYzNGZlZGU0MmM1ZTZlYjVlZjlmZGJkNmExMjlkMWUyYw
17800464 输送机配件 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

MXT25 1 15/16

描述

MARTIN SPROCKET & GR MXT25 1 15/16

Conveyor Bushing; 1-15/16" Bore; 4-7/16" Flange Outside Diameter; 1-7/8" Length Through Bore; 3-3/4" Bolt Circle Diameter; Cast Iron

制造商部件号

MXT25 1 15/16

BDI部件号
17800464

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 美国 2

品牌
制造商名称
MARTIN SPROCKET & GEAR
最低订购量
EAN条码
0697950859842
重量 / Kilogram
1.54
Product Group - BDI
M00134
名称
Bushing
关键字串
Shaft
产品明细
Conveyor Bushing
产品规格
Conveyor Bushing; 1-15/16" Bore; 4-7/16" Flange Outside Diameter; 1-7/8" Length Through Bore; 3-3/4" Bolt Circle Diameter; Cast Iron
详细描述
Conveyor Bushing; 1-15/16" Bore; 4-7/16" Flange Outside Diameter; 1-7/8" Length Through Bore; 3-3/4" Bolt Circle Diameter; Cast Iron