18506999
Conveyor Component Accessories
FLEXCO
FLEXCO
NS093 ; 02784
FLEXCO FLEXCO
Description
NS093 NR. 02784 CONNECTING PIN ; 2.4" DIA L NOTCHED SS 25FT/PAK
Connecting Pin; 25 FT Length; For Conveyor Belt; Stainless Steel
Part #
02784
BDI #
18506999

Details
32.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/NS093-;-02784/p/18506999
Your Price
$ 32.69 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.01
EAN
0697598027849
Product Group - BDI
M00132
Product Name
Connecting Pin
Part Description
Connecting Pin
Size
25 FT Length
Used For
Conveyor Belt
Material
Stainless Steel
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Connecting
Manufacturer URL
https://www.flexco.com
Long Description
Connecting Pin; 25 FT Length; For Conveyor Belt; Stainless Steel