Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

R5-SE-24/600 ; 41315 https://www.bdiexpress.com/medias/INDFSLSTRIPX-17227573-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MDF8aW1hZ2UvanBlZ3xhRGc0TDJobU5TODVOek00TlRnMU5qQTBNVEkyTG1wd1p3fGRkMjAxZWEwMjZiYWNjYjljZjc3ZjQ3ZjllNDcxMTUzYWFhY2IzMDllMmExZThmZmNmNjA5MWVjMjAwMWQ0NTA
17227577 Conveyor Component Accessories 

FLEXCO FLEXCO

R5-SE-24/600 ; 41315

Description

R5-SE-24/600 NR. 41315 HINGED FASTENER ; 2EA/PAK

Rivet Hinged Fastener Strip; For Conveyor Belt; Steel

Part #

41315

BDI #
17227577

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

28.29 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 28.29 / each BDIExpress
QTY

Inventory

Total: 16

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
UNSPSC
31162200
Weight / Kilogram
1.38
EAN
0697598413154
Product Group - BDI
M00132
Product Name
Rivet Hinged Fastener Strip
Part Description
Rivet Hinged Fastener Strip
Used For
Conveyor Belt
Material
Steel
Other Features
6MM to 11MM Belt Thickness | 24 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener Strip
Keyword String
Rivet Hinged
Manufacturer URL
https://www.flexco.com
Weight / LBS
3.4
Long Description
Rivet Hinged Fastener Strip; For Conveyor Belt; Steel