FLEXCO
FLEXCO
R5S-SE-36/900 ; 41290
FLEXCO FLEXCO
Description
R5S-SE-36/900 NR. 41290 HINGED FASTENER ; 2EA/PAK
Rivet Hinged Fastener Strip; For Conveyor Belt; 316 Stainless Steel
Part #
41290
BDI #
17227570

Details
212.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/R5S-SE-36-900-;-41290/p/17227570
Your Price
$ 212.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162200
Weight / Kilogram
2.155
EAN
0697598412904
Product Group - BDI
M00132
Product Name
Rivet Hinged Fastener Strip
Part Description
Rivet Hinged Fastener Strip
Used For
Conveyor Belt
Material
316 Stainless Steel
Other Features
6MM to 11MM Belt Thickness | 36 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener Strip
Keyword String
Rivet Hinged
Manufacturer URL
https://www.flexco.com
Long Description
Rivet Hinged Fastener Strip; For Conveyor Belt; 316 Stainless Steel