FLEXCO
FLEXCO
RS125J4NC ; 54513
FLEXCO FLEXCO
Description
RS125J4NC NR. 54513 STAPLE FASTENER ; 10EA/CTN
Staple Fastener; 0.45 IN Staple Length; For Conveyor Belt; Steel
Part #
54513
BDI #
17227852
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/RS125J4NC-;-54513/p/17227852
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162404
Weight / Kilogram
0.73
EAN
0697598545138
Product Group - BDI
M00132
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.45 IN Staple Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 4 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.54323
Long Description
Staple Fastener; 0.45 IN Staple Length; For Conveyor Belt; Steel

