17227713
Conveyor Component Accessories
FLEXCO
FLEXCO
RS125MJ24/600MS ; 54566
FLEXCO FLEXCO
Description
RS125MJ24/600MS NR. 54566 STPL FASTENER ; 4EA/CTN
Staple Fastener; 0.45" Staple Length; For Conveyor Belt; 430 Stainless Steel
Part #
RS125MJ24/600MS ; 54566
BDI #
17227713
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/RS125MJ24-600MS-;-54566/p/17227713
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162404
Weight / Kilogram
1.68
EAN
0697598545664
Product Group - BDI
M00132
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.45 IN Staple Length
Used For
Conveyor Belt
Material
430 Stainless Steel
Other Features
1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 24 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
3.74785
Long Description
Staple Fastener; 0.45" Staple Length; For Conveyor Belt; 430 Stainless Steel

