17227876
Conveyor Component Accessories
FLEXCO
FLEXCO
RS187J42NC ; 54595
FLEXCO FLEXCO
Description
RS187J42NC NR. 54595 STAPLE FASTENER
Staple Fastener; 0.52 IN Staple Length; For Conveyor Belt; Steel
Part #
54595
BDI #
17227876
Details
764.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/RS187J42NC-;-54595/p/17227876
Your Price
$ 764.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101718
Weight / Kilogram
4.308
EAN
0697598545954
Product Group - BDI
M00132
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.52 IN Staple Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | 3/16 IN to 1/4 IN Belt Thickness Range | 4 IN Minimum Pulley Dia | 42 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
9.47987
Long Description
Staple Fastener; 0.52 IN Staple Length; For Conveyor Belt; Steel

