342809
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
SF-1000-SS-20
SYSTEM PLAST SYSTEM PLAST
Description
SF-1000-SS-20 CONVEYOR SQUARE TUBE ; NON-RETURNABLE 20FT/BOX
Square Tubing; Square Tubing; 20 FT L X 1 IN W X 1 IN H; Use: Basic Frame Structure; Stainless Steel
Part #
SF-1000-SS-20
BDI #
342809
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SF-1000-SS-20/p/342809
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.281
EAN
0787405062337
Product Group - BDI
M00132
Product Name
Square Tubing
Part Description
Square Tubing
Size
20 FT L X 1 IN W X 1 IN H
Used For
Basic Frame Structure
Material
Stainless Steel
Other Features
0.05 Inch Wall Thick
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Tubing
Keyword String
Square
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF-1000-SS-20
Weight / LBS
0.62
Long Description
Square Tubing; Square Tubing; 20 FT L X 1 IN W X 1 IN H; Use: Basic Frame Structure; Stainless Steel


