https://www.bdiexpress.com/medias/INDREXXXXXXX-24480898-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ4MHxpbWFnZS9qcGVnfGFETTBMMmczTnk4eE1ETTRPVE13TlRNMk1EUXhOQzlKVGtSU1JWaFlXRmhZV0ZoZk1qUTBPREE0T1RoZk16QXdlRE13TUM1cWNHY3w1MDA0NGQ2ODIyM2ZlM2FhODI2MjczYjFiNmQ4ZjQ1MjkwNTgwOTRmOTRmMWJjNTdlMjY3MjhhMTU3YWFlYjBk
https://www.bdiexpress.com/medias/INDREXXXXXXX-24480898-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ4MHxpbWFnZS9qcGVnfGFETTBMMmczTnk4eE1ETTRPVE13TlRNMk1EUXhOQzlKVGtSU1JWaFlXRmhZV0ZoZk1qUTBPREE0T1RoZk16QXdlRE13TUM1cWNHY3w1MDA0NGQ2ODIyM2ZlM2FhODI2MjczYjFiNmQ4ZjQ1MjkwNTgwOTRmOTRmMWJjNTdlMjY3MjhhMTU3YWFlYjBk
24480898
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
SHOE-84L244-R20C-PEB
SYSTEM PLAST SYSTEM PLAST
Description
SHOE-84L244-R20C-PEB ADJ SLIDING SHOE ; NON-RETURNABLE
Black Self Adjusting Sliding Shoe; 88 IN W X 42MM H X 244MM L; HDPE
Part #
SHOE-84L244-R20C-PEB
BDI #
24480898
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SHOE-84L244-R20C-PEB/p/24480898
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162500
Weight / Kilogram
0.454
EAN
0787405119918
Product Group - BDI
M00134
Product Name
Sliding Shoe
Part Description
Black Self Adjusting Sliding Shoe
Size
88 IN W X 42MM H X 244MM L
Material
HDPE
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Shoe
Keyword String
Sliding
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1
Long Description
Black Self Adjusting Sliding Shoe; 88 IN W X 42MM H X 244MM L; HDPE

