FLEXCO
FLEXCO
SP1-36/900 ; 50179
FLEXCO FLEXCO
Description
SP1-36/900 NR. 50179 HINGE PIN ; 10EA/PAK
Hinge Pin; 0.141 IN Dia; For Conveyor Belt; Steel
Part #
50179
BDI #
17227741
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SP1-36-900-;-50179/p/17227741
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.65
EAN
0697598501790
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
0.141 IN Dia
Used For
Conveyor Belt
Material
Steel
Other Features
36 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Long Description
Hinge Pin; 0.141 IN Dia; For Conveyor Belt; Steel

