17227743
Conveyor Component Accessories
FLEXCO
FLEXCO
SP1-48 ; 50181
FLEXCO FLEXCO
Description
SP1-48 NR. 50181 HINGE PIN ; 10EA/PAK
Hinge Pin; 3.6 MM Dia; For Conveyor Belt; Steel
Part #
50181
BDI #
17227743
Details
102.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SP1-48-;-50181/p/17227743
Your Price
$ 102.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.11
EAN
0697598501813
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
3.6 MM Dia
Used For
Conveyor Belt
Material
Steel
Other Features
48 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.98416
Long Description
Hinge Pin; 3.6 MM Dia; For Conveyor Belt; Steel

