Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SS1-24/600 ; 50416 https://www.bdiexpress.com/medias/INDFSLPINXXX-17227815-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY3OXxpbWFnZS9qcGVnfGFHWXpMMmcwWXk4NU56TTROVGczTURFek1UVXdMbXB3Wnd8MjY3ZGZjNzY2OTcxMWI0ZmQ5ZGM2ZDEzMjkxNDc4ZmRkZmJlMmZlMTU5ZDE5NjRiYTEyZjNhN2E5MmE0MjAzMA
17227763 Conveyor Component Accessories 

FLEXCO FLEXCO

SS1-24/600 ; 50416

Description

SS1-24/600 NR. 50416 HINGE PIN ; 10EA/PAK

Hinge Pin; 3.6 MM Dia; For Conveyor Belt; 300 Stainless Steel

Part #

50416

BDI #
17227763

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.49
EAN
0697598504166
Product Group - BDI
M00132
Product Name
Hinge Pin
Part Description
Hinge Pin
Size
3.6 MM Dia
Used For
Conveyor Belt
Material
300 Stainless Steel
Other Features
24 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pin
Keyword String
Hinge
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.10231
Long Description
Hinge Pin; 3.6 MM Dia; For Conveyor Belt; 300 Stainless Steel