21473470
Conveyor Component Accessories
RALPHS-PUGH
RALPHS-PUGH
SSBA 1/2 X 7/8
RALPHS-PUGH RALPHS-PUGH
Description
SSBA 1/2 X 7/8 BUSHING ADAPTER ; STAINLESS 1/2" BODY DIA 7/8" BODY LEN
Bushing Adapter; 0.5 IN Body OD | 0.75 IN Length | 0.125 IN Flange; Stainless Steel
Part #
SSBA 1/2 X 7/8
BDI #
21473470
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/SSBA-1-2-X-7-8/p/21473470
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.45
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Adapter
Keyword String
Bushing
Manufacturer URL
https://www.ralphs-pugh.com
Product Detail
Bushing Adapter
Product Specification
Bushing Adapter; 0.5 IN Body OD | 0.75 IN Length | 0.125 IN Flange; Stainless Steel
Long Description
Bushing Adapter; 0.5 IN Body OD | 0.75 IN Length | 0.125 IN Flange; Stainless Steel


