Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

U3-2S12 ; 01231 https://www.bdiexpress.com/medias/INDFSLHOOKXX-17225431-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNjd8aW1hZ2UvanBlZ3xhR016TDJobE1DODVOek00TlRnMU1UYzRNVFF5TG1wd1p3fDFiNGZkMmE2ZDkyYzI2NTk1ZTUxMjliMjUyZmUyZjNkMjczMmU5NGU0MTM3ZjMwNDljMzU5NTFiOWRlNGRmZjM
17225429 Conveyor Component Accessories 

FLEXCO FLEXCO

U3-2S12 ; 01231

Description

U3-2S12 NR. 01231 WIRE FASTENER/HOOK ; 12" STRIP 430 STAINLESS W/O PIN 12EA/BOX

Hook; U3-2 Hook; For Conveyor Belt; 430 Stainless Steel

Part #

01231

BDI #
17225429

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

43.47 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 43.47 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
UNSPSC
31162600
Weight / Kilogram
0.61
EAN
0697598012319
Product Group - BDI
M00132
Product Name
Hook
Part Description
Hook
Size
U3-2 Hook
Used For
Conveyor Belt
Material
430 Stainless Steel
Other Features
Without Pin | 4MM to 4.8MM Belt Thickness | 75MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Hook
Manufacturer URL
https://www.flexco.com
Weight / LBS
1.3
Long Description
Hook; U3-2 Hook; For Conveyor Belt; 430 Stainless Steel