https://www.bdiexpress.com/medias/INDVGEACSRYX-CLP-GDRL-VFCRA-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4NHxpbWFnZS9qcGVnfGFEYzVMMmhtTlM4eE1EYzJOalkzTlRrMk9EQXpNQzlKVGtSV1IwVkJRMU5TV1ZoZlEweFFYMGRFVWt4ZlZrWkRVa0ZmTXpBd2VETXdNQzVxY0djfDgyMjdmNjMwNzM4YWIzYmY2ZmIxYzM3NDMwMzhmZmMzYWM2YTE2NTFiNmY1Mzk0M2M5Njk2NTJhZDBmZjY3NTY
https://www.bdiexpress.com/medias/INDVGEACSRYX-CLP-GDRL-VFCRA-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc4NHxpbWFnZS9qcGVnfGFEYzVMMmhtTlM4eE1EYzJOalkzTlRrMk9EQXpNQzlKVGtSV1IwVkJRMU5TV1ZoZlEweFFYMGRFVWt4ZlZrWkRVa0ZmTXpBd2VETXdNQzVxY0djfDgyMjdmNjMwNzM4YWIzYmY2ZmIxYzM3NDMwMzhmZmMzYWM2YTE2NTFiNmY1Mzk0M2M5Njk2NTJhZDBmZjY3NTY
337179
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VF-CRA
SYSTEM PLAST SYSTEM PLAST
Description
VF-CRA SNAPLOCK CLIP ; NON-RETURNABLE ACETAL 10EA/BOX
Snaplock Clip; Snaplock Clip; 1.08 IN H; Use: Used with 7 to 11 Gauge Angle Bar | Locks Valuflex Profile; Acetal
Part #
VF-CRA
BDI #
337179
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VF-CRA/p/337179
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.009
EAN
0787405481961
Product Group - BDI
M00134
Product Name
Snaplock Clip
Part Description
Snaplock Clip
Size
1.08 IN H
Used For
Used with 7 to 11 Gauge Angle Bar | Locks Valuflex Profile
Material
Acetal
Other Features
Black
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clip
Keyword String
Guide Rail
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VF-CRA
Manufacturer Internal Number
VF-CRA
Weight / LBS
0.02
Long Description
Snaplock Clip; Snaplock Clip; 1.08 IN H; Use: Used with 7 to 11 Gauge Angle Bar | Locks Valuflex Profile; Acetal
