https://www.bdiexpress.com/medias/INDVGEACSRYX-ROD-JNT-ADJ-020J-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc3N3xpbWFnZS9qcGVnfGFHRXpMMmhoT1M4eE1EYzJPRGt6TVRnME9ESXlNaTlKVGtSV1IwVkJRMU5TV1ZoZlVrOUVYMHBPVkY5QlJFcGZNREl3U2w4ek1EQjRNekF3TG1wd1p3fDAzNTY4NjRmN2Q0ZDg2NWE3M2M3MWY3Mzk2YjY3OTUzMDhlMjQ1ZjJmNmZiMzE0YjgyZjMxMzc5YjBhZmI5YzQ
https://www.bdiexpress.com/medias/INDVGEACSRYX-ROD-JNT-ADJ-020J-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc3N3xpbWFnZS9qcGVnfGFHRXpMMmhoT1M4eE1EYzJPRGt6TVRnME9ESXlNaTlKVGtSV1IwVkJRMU5TV1ZoZlVrOUVYMHBPVkY5QlJFcGZNREl3U2w4ek1EQjRNekF3TG1wd1p3fDAzNTY4NjRmN2Q0ZDg2NWE3M2M3MWY3Mzk2YjY3OTUzMDhlMjQ1ZjJmNmZiMzE0YjgyZjMxMzc5YjBhZmI5YzQ
SYSTEM PLAST
SYSTEM PLAST
VG-020J-R4
SYSTEM PLAST SYSTEM PLAST
Description
VG-020J-R4 JOINTED ADJUSTING ROD ; NON-RETURNABLE SS 5/8" DIA 2EA/PAK
Jointed Adjusting Rod; Jointed Adjusting Rod- Grooved; 0.625 IN Dia X 4 IN L; Use: Used with Valu Guide Rod End as a Connector for Curved or Angled Guide Rail; Stainless Steel
Part #
VG-020J-R4
BDI #
341909
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-020J-R4/p/341909
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.191
EAN
0787405035799
Product Group - BDI
M00134
Product Name
Jointed Adjusting Rod
Part Description
Jointed Adjusting Rod- Grooved
Size
0.625 IN Dia X 4 IN L
Used For
Used with Valu Guide Rod End as a Connector for Curved or Angled Guide Rail
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Jointed Adjusting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-020J-R4
Manufacturer Internal Number
VG-020J-R4
Weight / LBS
0.42
Long Description
Jointed Adjusting Rod; Jointed Adjusting Rod- Grooved; 0.625 IN Dia X 4 IN L; Use: Used with Valu Guide Rod End as a Connector for Curved or Angled Guide Rail; Stainless Steel
