341385
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-032-12-70
SYSTEM PLAST SYSTEM PLAST
Description
VG-032-12-70 ROD CLAMP ; 8" L X 1.35" W X 0.9" H 4EA/PAK
Clamp with Rod; Clamp and Metal Rod Combination for Round Rod; 8 IN L X 1.35 IN W X 0.9 IN H | 7 IN L Rod; Use: Used with Guide Rail; Polyamide
Part #
VG-032-12-70
BDI #
341385
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-032-12-70/p/341385
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162900
Weight / Kilogram
0.109
EAN
0726166196431
Product Group - BDI
M00134
Product Name
Clamp with Rod
Part Description
Clamp and Metal Rod Combination for Round Rod
Size
8 IN L X 1.35 IN W X 0.9 IN H | 7 IN L Rod
Used For
Used with Guide Rail
Material
Polyamide
Other Features
Stainless Steel Rod | Nickel Plated Brass and Stainless Steel Fastener | 2 Bolts | Molded on 0.5 Inch Stainless Steel Tube
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Clamp
Keyword String
Rod
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-032-12-70
Manufacturer Internal Number
VG-032-12-70
Weight / LBS
0.25
Long Description
Clamp with Rod; Clamp and Metal Rod Combination for Round Rod; 8 IN L X 1.35 IN W X 0.9 IN H | 7 IN L Rod; Use: Used with Guide Rail; Polyamide


