Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg VG-203TC-12M
341940 Conveyor Component Accessories 

SYSTEM PLAST SYSTEM PLAST

VG-203TC-12M

Description

VG-203TC-12M TRANSITION CAP ASSEMBLY ; NON-RETURNABLE PA 1/2" M10-30

Transition Cap Assembly; 3/8-16 Thread Size; Polyamide

Part #

VG-203TC-12M

BDI #
341940

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31162500
Weight / Kilogram
0.163
EAN
0787405170407
Product Group - BDI
M00134
Product Name
Transition Cap Assembly
Part Description
Transition Cap Assembly
Size
3/8-16 Thread Size
Material
Polyamide
Other Features
For 12MM Rod Diameter
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Assembly
Keyword String
Transition Cap
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.36
Long Description
Transition Cap Assembly; 3/8-16 Thread Size; Polyamide