https://www.bdiexpress.com/medias/INDVGEACSRYX-ASSY-MTL-L-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE3NXxpbWFnZS9qcGVnfGFERXlMMmd6TUM4eE1EYzJOekUwT1RFM01EY3hPQzlKVGtSV1IwVkJRMU5TV1ZoZlFWTlRXVjlOVkV4ZlRGOVRWRVJmTXpBd2VETXdNQzVxY0djfDQ0OTdiM2ExM2I0NTliODA0MWJiYzFhZjdiNjA4YThjNjRlZjIwOTQwZTQxYjE2NGVkZTAxYjBmYzg1MWI2MTE
https://www.bdiexpress.com/medias/INDVGEACSRYX-ASSY-MTL-L-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjE3NXxpbWFnZS9qcGVnfGFERXlMMmd6TUM4eE1EYzJOekUwT1RFM01EY3hPQzlKVGtSV1IwVkJRMU5TV1ZoZlFWTlRXVjlOVkV4ZlRGOVRWRVJmTXpBd2VETXdNQzVxY0djfDQ0OTdiM2ExM2I0NTliODA0MWJiYzFhZjdiNjA4YThjNjRlZjIwOTQwZTQxYjE2NGVkZTAxYjBmYzg1MWI2MTE
341455
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-205-AB-14-S
SYSTEM PLAST SYSTEM PLAST
Description
VG-205-AB-14-S ANGLE BRACKET ; NON-RETURNABLE L SHAPE 1/4" SS AB
L Bracket Assembly; AB Style Standard Metal L Bracket Assembly; 0.25 IN Thickness | 0.375 IN Slot; Use: Used with Guide Rail; Stainless Steel
Part #
VG-205-AB-14-S
BDI #
341455
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-205-AB-14-S/p/341455
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162500
Weight / Kilogram
0.59
EAN
0787405170759
Product Group - BDI
M00134
Product Name
L Bracket Assembly
Part Description
AB Style Standard Metal L Bracket Assembly
Size
0.25 IN Thickness | 0.375 IN Slot
Used For
Used with Guide Rail
Material
Stainless Steel
Other Features
Includes VG-205-HDW-03 Hardware Assembly
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8302.50.00.00
Noun
Assembly
Keyword String
Bracket
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-205-AB-14-S
Weight / LBS
1.3
Long Description
L Bracket Assembly; AB Style Standard Metal L Bracket Assembly; 0.25 IN Thickness | 0.375 IN Slot; Use: Used with Guide Rail; Stainless Steel
