341485
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-205-C-14-S
SYSTEM PLAST SYSTEM PLAST
Description
VG-205-C-14-S ANGLE BRACKET ; NON-RETURNABLE L SHAPE 1/4" SS C
L Bracket; Gusseted Angle L Bracket - Metal; 3.75 IN L X 1.5 IN W X 5 IN H | 0.25 IN Thickness | 0.4 IN Slot; Use: Used with Guide Rail; Stainless Steel
Part #
VG-205-C-14-S
BDI #
341485
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-205-C-14-S/p/341485
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.515
EAN
0787405529229
Product Group - BDI
M00134
Product Name
L Bracket
Part Description
Gusseted Angle L Bracket - Metal
Size
3.75 IN L X 1.5 IN W X 5 IN H | 0.25 IN Thickness | 0.4 IN Slot
Used For
Used with Guide Rail
Material
Stainless Steel
Other Features
2 Slots
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Bracket
Keyword String
Angle
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-205-C-14-S
Manufacturer Internal Number
VG-205-C-14-S
Weight / LBS
1.5
Long Description
L Bracket; Gusseted Angle L Bracket - Metal; 3.75 IN L X 1.5 IN W X 5 IN H | 0.25 IN Thickness | 0.4 IN Slot; Use: Used with Guide Rail; Stainless Steel


