https://www.bdiexpress.com/medias/INDVGEACSRYX-ROD-JNT-ADJ-212J-300x300.jpg?context=bWFzdGVyfHJvb3R8NDEwNnxpbWFnZS9qcGVnfGFHVmpMMmcyWVM4eE1EYzJPRFUyT1RZek1EYzFNQzlKVGtSV1IwVkJRMU5TV1ZoZlVrOUVYMHBPVkY5QlJFcGZNakV5U2w4ek1EQjRNekF3TG1wd1p3fGIyYWExZDk4NWU5ZWNiZGQwYmIwN2U4MThlMTllY2I1MjRjZmQzODQwNjY1MDQ4NjUwNGM1MGRlNTg1NWQxNDE
https://www.bdiexpress.com/medias/INDVGEACSRYX-ROD-JNT-ADJ-212J-300x300.jpg?context=bWFzdGVyfHJvb3R8NDEwNnxpbWFnZS9qcGVnfGFHVmpMMmcyWVM4eE1EYzJPRFUyT1RZek1EYzFNQzlKVGtSV1IwVkJRMU5TV1ZoZlVrOUVYMHBPVkY5QlJFcGZNakV5U2w4ek1EQjRNekF3TG1wd1p3fGIyYWExZDk4NWU5ZWNiZGQwYmIwN2U4MThlMTllY2I1MjRjZmQzODQwNjY1MDQ4NjUwNGM1MGRlNTg1NWQxNDE
SYSTEM PLAST
SYSTEM PLAST
VG-232J-4-38
SYSTEM PLAST SYSTEM PLAST
Description
VG-232J-4-38 JOINTED ADJUSTING ROD ; NON-RETURNABLE SS 5/8" X 4" L 2EA/PAK
Jointed Adjusting Rod; Jointed Adjusting Rod- Tapped; 0.625 IN Dia X 4 IN L | 3/8-16 Tapped Thread; Use: Used with Valu Guide Bracket; Spacer and Rail Clamp; Stainless Steel
Part #
VG-232J-4-38
BDI #
342020
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-232J-4-38/p/342020
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.2
EAN
0787405176782
Product Group - BDI
M00134
Product Name
Jointed Adjusting Rod
Part Description
Jointed Adjusting Rod- Tapped
Size
0.625 IN Dia X 4 IN L | 3/8-16 Tapped Thread
Used For
Used with Valu Guide Bracket; Spacer and Rail Clamp
Material
Stainless Steel
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Rod
Keyword String
Jointed Adjusting
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-232J-4-38
Weight / LBS
0.44
Long Description
Jointed Adjusting Rod; Jointed Adjusting Rod- Tapped; 0.625 IN Dia X 4 IN L | 3/8-16 Tapped Thread; Use: Used with Valu Guide Bracket; Spacer and Rail Clamp; Stainless Steel
