342518
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-311-1515-M
SYSTEM PLAST SYSTEM PLAST
Description
VG-311-1515-M TEE LEG TIE ; NON-RETURNABLE 1.5" PIPE M8 HDW 2EA/PAK
Tee Leg Tie; 3.3 IN W X 5.3 IN H X 2.65 IN L; Polyamide
Part #
VG-311-1515-M
BDI #
342518
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-311-1515-M/p/342518
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.386
EAN
0726166433710
Product Group - BDI
M00134
Product Name
Tee Leg Tie
Part Description
Tee Leg Tie
Size
3.3 IN W X 5.3 IN H X 2.65 IN L
Material
Polyamide
Other Features
Reinforced Polyamide With Stainless Steel Fasteners | Pipe Conveyor Support Legs Together At 90 Degree For Reinforcement | Series VG-3110 For 1-1/4 Inch Pipe and Horizontal 1-1/4 IN Pipe
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Tie
Keyword String
Tee Leg
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.85
Long Description
Tee Leg Tie; 3.3 IN W X 5.3 IN H X 2.65 IN L; Polyamide
