343396
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-534
SYSTEM PLAST SYSTEM PLAST
Description
VG-534 LEVELER VIBRATION PAD ; NON-RETURNABLE NEO RUBBER 10EA/BOX
Leveler Vibration Pad; Vibration Pad; 1.31 IN Dia X 0.18 IN Thickness; Use: VG-533 Series Leveler; Neoprene
Part #
VG-534
BDI #
343396
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-534/p/343396
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.091
EAN
0726166449261
Product Group - BDI
M00134
Product Name
Leveler Vibration Pad
Part Description
Vibration Pad
Size
1.31 IN Dia X 0.18 IN Thickness
Used For
VG-533 Series Leveler
Material
Neoprene
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Pad
Keyword String
Vibration
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-534
Manufacturer Internal Number
VG-534
Weight / LBS
0.01
Long Description
Leveler Vibration Pad; Vibration Pad; 1.31 IN Dia X 0.18 IN Thickness; Use: VG-533 Series Leveler; Neoprene


