https://www.bdiexpress.com/medias/INDVGEACSRYX-MNT-SNSR-654751-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5NXxpbWFnZS9qcGVnfGFHTmpMMmc0TWk4eE1EYzNNREk0TWpBMU16WTJNaTlKVGtSV1IwVkJRMU5TV1ZoZlRVNVVYMU5PVTFKZk5qVTBOelV4WHpNd01IZ3pNREF1YW5Cbnw0ODM2NWIwMjAyZGQ2NGExMDEzMjg3MDVmMGQ0MTVlOTUzYjI3OTI5MmM3NDBhOTJhMjgzN2RlYjk1NDE0ZjQw
https://www.bdiexpress.com/medias/INDVGEACSRYX-MNT-SNSR-654751-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5NXxpbWFnZS9qcGVnfGFHTmpMMmc0TWk4eE1EYzNNREk0TWpBMU16WTJNaTlKVGtSV1IwVkJRMU5TV1ZoZlRVNVVYMU5PVTFKZk5qVTBOelV4WHpNd01IZ3pNREF1YW5Cbnw0ODM2NWIwMjAyZGQ2NGExMDEzMjg3MDVmMGQ0MTVlOTUzYjI3OTI5MmM3NDBhOTJhMjgzN2RlYjk1NDE0ZjQw
342054
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-612-35-12
SYSTEM PLAST SYSTEM PLAST
Description
VG-612-35-12 CONVEYOR SENSOR MOUNT ; NON-RETURNABLE SENSOR SS 3.5"L
Sensor Mount; Sensor Mount; 3.5 IN L X 1 IN W X 0.13 IN Thickness; Use: 12 MM Sensor and Reflector; Stainless Steel
Part #
VG-612-35-12
BDI #
342054
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-612-35-12/p/342054
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
0.045
EAN
0787405260399
Product Group - BDI
M00134
Product Name
Sensor Mount
Part Description
Sensor Mount
Size
3.5 IN L X 1 IN W X 0.13 IN Thickness
Used For
12 MM Sensor and Reflector
Material
Stainless Steel
Other Features
Use with VG-022-01 Rail Clamp
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-612-35-12
Weight / LBS
0.1
Long Description
Sensor Mount; Sensor Mount; 3.5 IN L X 1 IN W X 0.13 IN Thickness; Use: 12 MM Sensor and Reflector; Stainless Steel
