342089
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-620-14M-14M
SYSTEM PLAST SYSTEM PLAST
Description
VG-620-14M-14M ROD TO ROD CROSS BLOCK ; NON-RETURNABLE 10EA/BOX
Cross Block; 1.13 IN W X 1.13 IN H X 2.88 IN L; Polyamide
Part #
VG-620-14M-14M
BDI #
342089
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-620-14M-14M/p/342089
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162500
Weight / Kilogram
0.064
EAN
0787405497511
Product Group - BDI
M00134
Product Name
Cross Block
Part Description
Cross Block
Size
1.13 IN W X 1.13 IN H X 2.88 IN L
Material
Polyamide
Other Features
14MM Rod to Rod Cross Block Connecting Two Round Rods At 90 Degree | Reinforced Acetal with Stainless Steel Bolt and Nickel Plated Brass Nut
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Block
Keyword String
Cross
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.14
Long Description
Cross Block; 1.13 IN W X 1.13 IN H X 2.88 IN L; Polyamide
