https://www.bdiexpress.com/medias/INDVGEACSRYX-PLW-SD-687SP1.4-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIzM3xpbWFnZS9qcGVnfGFHTXlMMmd3WkM4eE1EYzJPREUyTURVNE56Z3dOaTlKVGtSV1IwVkJRMU5TV1ZoZlVFeFhYMU5FWHpZNE4xTlFNUzQwWHpNd01IZ3pNREF1YW5CbnxmNjMxNjhhNjlhMTNjMDg5MmU1ZjRmMDMyMWQwNGRmOWY0OWEyMjY2NTIxM2JmNzUwODU1MmZiMzMyYmQ5M2Vh
https://www.bdiexpress.com/medias/INDVGEACSRYX-PLW-SD-687SP1.4-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIzM3xpbWFnZS9qcGVnfGFHTXlMMmd3WkM4eE1EYzJPREUyTURVNE56Z3dOaTlKVGtSV1IwVkJRMU5TV1ZoZlVFeFhYMU5FWHpZNE4xTlFNUzQwWHpNd01IZ3pNREF1YW5CbnxmNjMxNjhhNjlhMTNjMDg5MmU1ZjRmMDMyMWQwNGRmOWY0OWEyMjY2NTIxM2JmNzUwODU1MmZiMzMyYmQ5M2Vh
342666
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-687SP-1.4
SYSTEM PLAST SYSTEM PLAST
Description
VG-687SP-1.4 GUIDE RAIL SIDE PLOW ; NON-RETURNABLE SPEEDRAIL/ROLL
Side Plow; Side Plow for Beeds and Roller Guide; 2.75 IN L X 1.9 IN W X 1 IN H; Use: Speedrail SB and Speedroll Bead and Roller Guide; Nolu-S
Part #
VG-687SP-1.4
BDI #
342666
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-687SP-1-4/p/342666
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.064
EAN
0726166196295
Product Group - BDI
M00134
Product Name
Side Plow
Part Description
Side Plow for Beeds and Roller Guide
Size
2.75 IN L X 1.9 IN W X 1 IN H
Used For
Speedrail SB and Speedroll Bead and Roller Guide
Material
Nolu-S
Other Features
Stainless Steel Fastener
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Plow
Keyword String
Side
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-687SP-1.4
Manufacturer Internal Number
VG-687SP-1.4
Weight / LBS
0.13
Long Description
Side Plow; Side Plow for Beeds and Roller Guide; 2.75 IN L X 1.9 IN W X 1 IN H; Use: Speedrail SB and Speedroll Bead and Roller Guide; Nolu-S
