https://www.bdiexpress.com/medias/INDREXXXXXXX-21463406-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwMXxpbWFnZS9qcGVnfGFHVm1MMmczWWk4eE1ETTRPVFV4TnpVMk5UazRNaTlKVGtSU1JWaFlXRmhZV0ZoZk1qRTBOak0wTURaZk16QXdlRE13TUM1cWNHY3w4MjU1OTllOGU2MjM4NGU3YzMwYTVhODgyMWI4NjYzYzExZTE0Nzk3OGRiNWE5ZGRmYWFiYTZmZjBmZDEzMTNh
https://www.bdiexpress.com/medias/INDREXXXXXXX-21463406-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwMXxpbWFnZS9qcGVnfGFHVm1MMmczWWk4eE1ETTRPVFV4TnpVMk5UazRNaTlKVGtSU1JWaFlXRmhZV0ZoZk1qRTBOak0wTURaZk16QXdlRE13TUM1cWNHY3w4MjU1OTllOGU2MjM4NGU3YzMwYTVhODgyMWI4NjYzYzExZTE0Nzk3OGRiNWE5ZGRmYWFiYTZmZjBmZDEzMTNh
21463406
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-BP-R150-BM16-S
SYSTEM PLAST SYSTEM PLAST
Description
VG-BP-R150-BM16-S CONVEYOR SUPPORT BASE ; NON-RETURNABLE BIPOD
Bipod Base; M16 Thread; Use: For Adjustable Levelers; Polyamide
Part #
VG-BP-R150-BM16-S
BDI #
21463406
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-BP-R150-BM16-S/p/21463406
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.197
EAN
0787405762619
Product Group - BDI
M00134
Product Name
Bipod Base
Part Description
Bipod Base
Size
M16 Thread
Used For
For Adjustable Levelers
Material
Polyamide
Other Features
With Cross-Tie; Threaded Nickel Plated Brass Inserts | Stainless Steel Hardware Included | For 1-1/2 Inch Tube
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Base
Keyword String
Bipod
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2.64
Long Description
Bipod Base; M16 Thread; Use: For Adjustable Levelers; Polyamide

