SYSTEM PLAST
SYSTEM PLAST
VG-BPT-R150-R125-BM16-S
SYSTEM PLAST SYSTEM PLAST
Description
VG-BPT-R150-R125-BM16-S CONV BIPOD BASE ; NON-RETURNABLE
Bipod Base; M16 Thread; Use: For Adjustable Levelers; Polyamide
Part #
15068
BDI #
24480550
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-BPT-R150-R125-BM16-S/p/24480550
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.515
EAN
0787405762848
Product Group - BDI
M00134
Product Name
Bipod Base
Part Description
Bipod Base
Size
M16 Thread
Used For
For Adjustable Levelers
Material
Polyamide
Other Features
With Cross-Tie; Threaded Nickel Plated Brass Inserts | Stainless Steel Hardware Included | For 1-1/2 Inch Pipe X 1-1/4 Inch Pipe
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Base
Keyword String
Bipod
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
3.34
Long Description
Bipod Base; M16 Thread; Use: For Adjustable Levelers; Polyamide
