338765
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-P38RD-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-P38RD-10 EXTRUDED GUIDE BAR COVER ; NON-RETURNABLE 3/8" UHMW 10FT/BOX
Round Bar Cover; Round Bar Cover; 0.375 IN ID X 10 FT L; Use: Side Guide; UHMW
Part #
VG-P38RD-10
BDI #
338765
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-P38RD-10/p/338765
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.025
EAN
0787405449299
Product Group - BDI
M00134
Product Name
Round Bar Cover
Part Description
Round Bar Cover
Size
0.375 IN ID X 10 FT L
Used For
Side Guide
Material
UHMW
Other Features
Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Round Bar
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P38RD-10
Weight / LBS
0.045
Long Description
Round Bar Cover; Round Bar Cover; 0.375 IN ID X 10 FT L; Use: Side Guide; UHMW

