338768
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-P38RD-250
SYSTEM PLAST SYSTEM PLAST
Description
VG-P38RD-250 EXTRUDED GUIDE BAR COVER ; CVR FL RND 3/8" UHMW 250FT/BOX
Round Bar Cover; Round Bar Cover; 0.375 IN ID X 250 FT L; Use: Side Guide; UHMW
Part #
VG-P38RD-250
BDI #
338768
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-P38RD-250/p/338768
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.023
EAN
0787405449329
Product Group - BDI
M00134
Product Name
Round Bar Cover
Part Description
Round Bar Cover
Size
0.375 IN ID X 250 FT L
Used For
Side Guide
Material
UHMW
Other Features
Wear Resistant
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Round Bar
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P38RD-250
Weight / LBS
0.044
Long Description
Round Bar Cover; Round Bar Cover; 0.375 IN ID X 250 FT L; Use: Side Guide; UHMW

