24481620
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-P840M-B-10
SYSTEM PLAST SYSTEM PLAST
Description
VG-P840M-B-10 GUIDE RAIL COVER ; NON-RETURNABLE BLACK 3M/BOX
Black Rail Cover; 0.55 IN W X 1.97 IN H X 120 IN L; UHMW-PE
Part #
19053N
BDI #
24481620
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-P840M-B-10/p/24481620
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.113
EAN
0787405161900
Product Group - BDI
M00134
Product Name
Rail Cover
Part Description
Black Rail Cover
Size
0.55 IN W X 1.97 IN H X 120 IN L
Material
UHMW-PE
Other Features
Ultra High Molecular Weight
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8428.90.02.90
Noun
Cover
Keyword String
Rail
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.25
Long Description
Black Rail Cover; 0.55 IN W X 1.97 IN H X 120 IN L; UHMW-PE
