https://www.bdiexpress.com/medias/INDVGEACSRYX-COLR-PSTNG-QPC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzOXxpbWFnZS9qcGVnfGFESXlMMmd5WkM4eE1EYzJPREUwT1RjM05ETTJOaTlKVGtSV1IwVkJRMU5TV1ZoZlEwOU1VbDlRVTFST1IxOVJVRU5mTXpBd2VETXdNQzVxY0djfDk2OGQ5ZDQ0NjAxZjFhNjdkY2IwNTE1NDU2OTI2ZmY4Y2MyODlkMDUxYWMwMjkwYmIwNmViNjBlNjJlMGM5OTA
https://www.bdiexpress.com/medias/INDVGEACSRYX-COLR-PSTNG-QPC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzOXxpbWFnZS9qcGVnfGFESXlMMmd5WkM4eE1EYzJPREUwT1RjM05ETTJOaTlKVGtSV1IwVkJRMU5TV1ZoZlEwOU1VbDlRVTFST1IxOVJVRU5mTXpBd2VETXdNQzVxY0djfDk2OGQ5ZDQ0NjAxZjFhNjdkY2IwNTE1NDU2OTI2ZmY4Y2MyODlkMDUxYWMwMjkwYmIwNmViNjBlNjJlMGM5OTA
341345
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-QPC-2.5
SYSTEM PLAST SYSTEM PLAST
Description
VG-QPC-2.5 GUIDE POSITIONING COLLAR ; NON-RETURNABLE PLASTIC 10EA/BOX
Positioning Collar; Positioning Collar; 2.5 IN L; Use: Speed Set Bracket; PVC
Part #
VG-QPC-2.5
BDI #
341345
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-QPC-2-5/p/341345
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.057
EAN
0787405452077
Product Group - BDI
M00134
Product Name
Positioning Collar
Part Description
Positioning Collar
Size
2.5 IN L
Used For
Speed Set Bracket
Material
PVC
Other Features
Black
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Collar
Keyword String
Positioning
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-QPC-2.5
Manufacturer Internal Number
VG-QPC-2.5
Weight / LBS
0.1
Long Description
Positioning Collar; Positioning Collar; 2.5 IN L; Use: Speed Set Bracket; PVC
