https://www.bdiexpress.com/medias/INDVGEACSRYX-SPC-PSTNG-QSB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OXxpbWFnZS9qcGVnfGFESTFMMmc0TkM4eE1EYzJOekV6T1RrNU5UWTNPQzlKVGtSV1IwVkJRMU5TV1ZoZlUxQkRYMUJUVkU1SFgxRlRRbDh6TURCNE16QXdMbXB3Wnd8ZjhmNjE4MTJlNzAzMmNiZTFmZWEzYWY1ZjgwOGIzMWNmZDU1NzNmNjRhMTM3YzY0NjU5ZThkNWRmNzY5ZmY4OQ
https://www.bdiexpress.com/medias/INDVGEACSRYX-SPC-PSTNG-QSB-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk3OXxpbWFnZS9qcGVnfGFESTFMMmc0TkM4eE1EYzJOekV6T1RrNU5UWTNPQzlKVGtSV1IwVkJRMU5TV1ZoZlUxQkRYMUJUVkU1SFgxRlRRbDh6TURCNE16QXdMbXB3Wnd8ZjhmNjE4MTJlNzAzMmNiZTFmZWEzYWY1ZjgwOGIzMWNmZDU1NzNmNjRhMTM3YzY0NjU5ZThkNWRmNzY5ZmY4OQ
342860
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-QSB-1.0
SYSTEM PLAST SYSTEM PLAST
Description
VG-QSB-1.0 CONVEYOR SPACING BLOCK ; POR NON-RETURNABLE PLASTIC 1"
Positioning Spacer; Speedset Positioning Spacer; 1 IN L; Use: Speedset Spring Loaded Bracket; PVC
Part #
VG-QSB-1.0
BDI #
342860
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-QSB-1-0/p/342860
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.005
EAN
0787405515680
Product Group - BDI
M00134
Product Name
Positioning Spacer
Part Description
Speedset Positioning Spacer
Size
1 IN L
Used For
Speedset Spring Loaded Bracket
Material
PVC
Other Features
Gray | 2 Positioning Length
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spacer
Keyword String
Positioning
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-QSB-1.0
Manufacturer Internal Number
VG-QSB-1.0
Weight / LBS
0.01
Long Description
Positioning Spacer; Speedset Positioning Spacer; 1 IN L; Use: Speedset Spring Loaded Bracket; PVC
