342865
Conveyor Component Accessories
SYSTEM PLAST
SYSTEM PLAST
VG-QSC-12M
SYSTEM PLAST SYSTEM PLAST
Description
VG-QSC-12M GUIDE POSITIONING COLLAR ; BLUE 12MM 10EA/BOX
Precut Spacer; Speedset Precut Spacers in Colors; 0.47 IN L; Use: Speedset Spring Loaded Bracket; Polypropylene
Part #
VG-QSC-12M
BDI #
342865
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/VG-QSC-12M/p/342865
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.021
EAN
0787405515765
Product Group - BDI
M00134
Product Name
Precut Spacer
Part Description
Speedset Precut Spacers in Colors
Size
0.47 IN L
Used For
Speedset Spring Loaded Bracket
Material
Polypropylene
Other Features
Blue
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Spacer
Keyword String
Precut
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-QSC-12M
Manufacturer Internal Number
VG-QSC-12M
Weight / LBS
0.02
Long Description
Precut Spacer; Speedset Precut Spacers in Colors; 0.47 IN L; Use: Speedset Spring Loaded Bracket; Polypropylene


