

OMNI METALCRAFT CORP
OMNI METALCRAFT CORP
1.9STL X 19-1/2OAL 19-5/8BF 7/16H
OMNI METALCRAFT CORP OMNI METALCRAFT CORP
描述
OMNI METALCRAFT CORP 1.9STL X 19-1/2OAL 19-5/8BF 7/16H
Gravity Roller; 1.9" Outside Diameter; 19-5/8" Distance Between Frame; 19-1/2" Overall Length; Mild Steel; 7/16" Hex Axle
制造商部件号
1.9STL X 19-1/2OAL 19-5/8BF 7/16H
BDI部件号
27270666
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E8%BE%8A/1-9STL-X-19-1-2OAL-19-5-8BF-7-16H/p/27270666
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
4.636
Product Group - BDI
M00134
名称
Roller
关键字串
Gravity
产品明细
Gravity Roller
产品规格
1.9" Outside Diameter; 19-5/8" Distance Between Frame; 19-1/2" Overall Length; Mild Steel; 7/16" Hex Axle
详细描述
Gravity Roller; 1.9" Outside Diameter; 19-5/8" Distance Between Frame; 19-1/2" Overall Length; Mild Steel; 7/16" Hex Axle