RALPHS-PUGH
RALPHS-PUGH
2O5.S29.S70 X 25 3/4 OA SL 27 1/2
RALPHS-PUGH RALPHS-PUGH
描述
RALPHS-PUGH 2O5.S29.S70 X 25 3/4 OA SL 27 1/2
Roller, Conveyor; 1.49" Diameter; 7/16" Hex; 304 Stainless Steel Shaft; 25-3/4" Overall Length
制造商部件号
2O5.S29.S70 X 25 3/4 OA SL 27 1/2
BDI部件号
21473204
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%89%A9%E6%96%99%E6%90%AC%E8%BF%90/%E8%BE%93%E9%80%81%E6%9C%BA%E7%BB%84%E4%BB%B6/%E8%BE%93%E9%80%81%E8%BE%8A/2O5-S29-S70-X-25-3-4-OA-SL-27-1-2/p/21473204
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Roller
关键字串
Conveyor
产品明细
Conveyor Roller
产品规格
Roller, Conveyor; 1.49" Diameter; 7/16" Hex; 304 Stainless Steel Shaft; 25-3/4" Overall Length
详细描述
Roller, Conveyor; 1.49" Diameter; 7/16" Hex; 304 Stainless Steel Shaft; 25-3/4" Overall Length