

25169310
Conveyor Rollers
RALPHS-PUGH
RALPHS-PUGH
3W6.G49.C68 X 16-1/4IN BF
RALPHS-PUGH RALPHS-PUGH
Description
3W6.G49.C68 X 16-1/4" BF ROLLER
Conveyor Roller; 2" X 0.065" Wall Galvanized Steel Tube; 7/16" Hex Carbon Steel Shaft; 16-1/4" Between Frame; Conductive Plastic; Single Labyrinth Seal Construction
Part #
3W6.G49.C68 X 16-1/4IN BF
BDI #
25169310
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Rollers/3W6-G49-C68-X-16-1-4IN-BF/p/25169310
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
0
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Roller
Keyword String
Conveyor
Manufacturer URL
https://www.ralphs-pugh.com
Product Detail
Conveyor Roller
Product Specification
2" X 0.065" Wall Galvanized Steel Tube; 7/16" Hex Carbon Steel Shaft; 16-1/4" Between Frame; Conductive Plastic; Single Labyrinth Seal Construction
Long Description
Conveyor Roller; 2" X 0.065" Wall Galvanized Steel Tube; 7/16" Hex Carbon Steel Shaft; 16-1/4" Between Frame; Conductive Plastic; Single Labyrinth Seal Construction