339279
Table Top and Modular Track
SYSTEM PLAST
SYSTEM PLAST
VT 881T K7-1/2 S 10'
SYSTEM PLAST SYSTEM PLAST
Description
VT 881T K7-1/2 S 10' MACHND CORNER TRACK ; NON-RETURNABLE
Straight; 881 TAB; One Piece; Inside | Outside; 8" Track Width; 1" Track Thickness; 10 FT Track Length; Nolu-S; Gray
Part #
VT 881T K7-1/2 S 10'
BDI #
339279
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Track/VT-881T-K7-1-2-S-10'/p/339279
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101707
Weight / Kilogram
11.87
EAN
0787405528000
Product Group - BDI
M00134
Track Type
Straight
Track Position
Inside | Outside
Corner Radius
None
Track Length
10 FT
Track Angle
None
Flat Top Size
881 TAB
Track Style
One Piece
Material
Nolu-S
Color
Gray
Other Features
TAB Design
Inch - Metric
Inch
Category - BDI
Flat Top Track
Harmonized Tariff Code
8428.39.00.00
Noun
Track
Keyword String
Straight
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
VT-S-981-T
Weight / LBS
26.15
Long Description
Straight; 881 TAB; One Piece; Inside | Outside; 8" Track Width; 1" Track Thickness; 10 FT Track Length; Nolu-S; Gray
Track Width
8 Inch | 203.2 Millimeter
Track Thickness
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh