https://www.bdiexpress.com/medias/INDREXXXXXXX-24480798-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1MHxpbWFnZS9qcGVnfGFETXhMMmcwWXk4eE1ETTRPVE01TnpZd01qTXpOQzlKVGtSU1JWaFlXRmhZV0ZoZk1qUTBPREEzT1RoZk16QXdlRE13TUM1cWNHY3w4MTM5MjlhNzk2NzA0NTRmYTNhMjk0NzYzMTgxZDA5YzI5ZmMyNDFlOGY1YjIzYTU1MjdjNGMyZTljZTgyMGQy
https://www.bdiexpress.com/medias/INDREXXXXXXX-24480798-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1MHxpbWFnZS9qcGVnfGFETXhMMmcwWXk4eE1ETTRPVE01TnpZd01qTXpOQzlKVGtSU1JWaFlXRmhZV0ZoZk1qUTBPREEzT1RoZk16QXdlRE13TUM1cWNHY3w4MTM5MjlhNzk2NzA0NTRmYTNhMjk0NzYzMTgxZDA5YzI5ZmMyNDFlOGY1YjIzYTU1MjdjNGMyZTljZTgyMGQy
SYSTEM PLAST
SYSTEM PLAST
1700-10R1.25-DMS-SS
SYSTEM PLAST SYSTEM PLAST
Description
1700-10R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Conveying Chain Sprocket; 1-1/4" Bore; 1-31/32" Pitch; 1700 Modular - Flat Top Size; 10 Teeth; A-No Hub Type; Finished Bore; Round; 6.646" Outside Diameter; 6.38" Pitch Diameter; Smooth Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; Keyway
Part #
32747
BDI #
24480798
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/1700-10R1-25-DMS-SS/p/24480798
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.562
EAN
0726166188177
Product Group - BDI
M00332
Modular - Flat Top Size
1700
Number of Teeth
10
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Smooth Running
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
Stainless Steel Screws | Zinc Plated Nut
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
32747
Weight / LBS
1.24
Long Description
Conveying Chain Sprocket; 1-1/4" Bore; 1-31/32" Pitch; 1700 Modular - Flat Top Size; 10 Teeth; A-No Hub Type; Finished Bore; Round; 6.646" Outside Diameter; 6.38" Pitch Diameter; Smooth Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; Keyway
Outside Diameter
6.646 Inch | 168.8 Millimeter
Pitch Diameter
6.38 Inch | 162.052 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


