https://www.bdiexpress.com/medias/INDREXXXXXXX-18139288-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzNjZ8aW1hZ2UvanBlZ3xhR1U1TDJnelppOHhNRE00T0RrME5qUTROVEkzT0M5SlRrUlNSVmhZV0ZoWVdGaGZNVGd4TXpreU9EaGZNekF3ZURNd01DNXFjR2N8NjI0NWZhZWFlNDczMWUyNzJlNzVlYzNkZTI2YmYwZGE5NjhlZjg1OGNmOWNjZmZjMGM0Y2JmOWI0ZTZhNjcxNg
https://www.bdiexpress.com/medias/INDREXXXXXXX-18139288-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzNjZ8aW1hZ2UvanBlZ3xhR1U1TDJnelppOHhNRE00T0RrME5qUTROVEkzT0M5SlRrUlNSVmhZV0ZoWVdGaGZNVGd4TXpreU9EaGZNekF3ZURNd01DNXFjR2N8NjI0NWZhZWFlNDczMWUyNzJlNzVlYzNkZTI2YmYwZGE5NjhlZjg1OGNmOWNjZmZjMGM0Y2JmOWI0ZTZhNjcxNg
18139288
Table Top and Modular Sprockets
REXNORD
REXNORD
1755-13T RB 3/4IN
REXNORD REXNORD
Description
1755-13T RB 3/4 B HUB SPROCKET ; POR 401-60319-2 NON-SPLIT CAST-IRON
Conveying Chain Sprocket; 3/4" Bore; 1.58" Pitch; 1755 Modular - Flat Top Size; 13 Teeth; B-Hub One Side Type; Finished Bore; Round; 6.78" Outside Diameter; 6.58" Pitch Diameter; Side Flexing Modular - Flat Top Type; Cast Iron Material; No Grooved; No Split; No Keyway
Part #
9120041
BDI #
18139288
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/1755-13T-RB-3-4IN/p/18139288
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
2.633
EAN
0698210692469
Product Group - BDI
M00332
Modular - Flat Top Size
1755
Number of Teeth
13
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Side Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10014767
Weight / LBS
4.45
Long Description
Conveying Chain Sprocket; 3/4" Bore; 1.58" Pitch; 1755 Modular - Flat Top Size; 13 Teeth; B-Hub One Side Type; Finished Bore; Round; 6.78" Outside Diameter; 6.58" Pitch Diameter; Side Flexing Modular - Flat Top Type; Cast Iron Material; No Grooved; No Split; No Keyway
Pitch
1.58 Inch | 40.132 Millimeter
Pitch Diameter
6.58 Inch | 167.132 Millimeter
Outside Diameter
6.78 Inch | 172.212 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


