REXNORD
REXNORD
401-60320-2
REXNORD REXNORD
Description
401-60320-2 SPROCKET ; NON-RETURNABLE NON-SPLIT
Conveying Chain Sprocket; 3/4" Bore; 1.58" Pitch; 1755 Modular - Flat Top Size; 16 Teeth; B-Hub One Side Type; Finished Bore; Round; 8.28" Outside Diameter; 8.072" Pitch Diameter; Side Flexing Modular - Flat Top Type; Cast Iron Material; No Grooved; No Split; No Keyway
Part #
401-60320-2
BDI #
18140700
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/401-60320-2/p/18140700
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
3.53
EAN
0698210692476
Product Group - BDI
M00332
Modular - Flat Top Size
1755
Number of Teeth
16
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Side Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10024793
Weight / LBS
7.8
Long Description
Conveying Chain Sprocket; 3/4" Bore; 1.58" Pitch; 1755 Modular - Flat Top Size; 16 Teeth; B-Hub One Side Type; Finished Bore; Round; 8.28" Outside Diameter; 8.072" Pitch Diameter; Side Flexing Modular - Flat Top Type; Cast Iron Material; No Grooved; No Split; No Keyway
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
8.28 Inch | 210.312 Millimeter
Pitch Diameter
8.072 Inch | 205.029 Millimeter
Pitch
1.58 Inch | 40.132 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



