SYSTEM PLAST
SYSTEM PLAST
600-8R23M-RM
SYSTEM PLAST SYSTEM PLAST
Description
600-8R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Conveying Chain Sprocket; 20MM Bore; 63.5MM Pitch; 600 Modular - Flat Top Size; 8 Teeth; A-No Hub Type; Finished Bore; Round; 166.116MM Pitch Diameter; Side Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway
Part #
600-8R23M-RM
BDI #
24481372
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/600-8R23M-RM/p/24481372
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.508
EAN
0726166191726
Product Group - BDI
M00332
Modular - Flat Top Size
600
Number of Teeth
8
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Side Flexing
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Metric
Other Features
Split Guide Ring
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
12326
Weight / LBS
1.12
Long Description
Conveying Chain Sprocket; 20MM Bore; 63.5MM Pitch; 600 Modular - Flat Top Size; 8 Teeth; A-No Hub Type; Finished Bore; Round; 166.116MM Pitch Diameter; Side Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway
Bore
0.787 Inch | 20 Millimeter
Pitch
2.5 Inch | 63.5 Millimeter
Pitch Diameter
6.54 Inch | 166.116 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh