https://www.bdiexpress.com/medias/INDXXXSPKTXX-880-BC-MTL-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3NHxpbWFnZS9qcGVnfGFEQmtMMmczWkM4eE1EYzNNRE14T0RVeU5EUTBOaTlKVGtSWVdGaFRVRXRVV0ZoZk9EZ3dYMEpEWDAxVVRGOVNUa1JmTXpBd2VETXdNQzVxY0djfGY0NTgzMTU5YjMyYzI4OTNmMThjMjRiNWI4NTg3MTI1MmY1MzdmMzI3MjM5MGFiZTI0MzI3MWE0MjU4ZGZiMzg
https://www.bdiexpress.com/medias/INDXXXSPKTXX-880-BC-MTL-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8Njg3NHxpbWFnZS9qcGVnfGFEQmtMMmczWkM4eE1EYzNNRE14T0RVeU5EUTBOaTlKVGtSWVdGaFRVRXRVV0ZoZk9EZ3dYMEpEWDAxVVRGOVNUa1JmTXpBd2VETXdNQzVxY0djfGY0NTgzMTU5YjMyYzI4OTNmMThjMjRiNWI4NTg3MTI1MmY1MzdmMzI3MjM5MGFiZTI0MzI3MWE0MjU4ZGZiMzg
625623
Table Top and Modular Sprockets
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
880C12
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
880C12 ROLLER CHAIN SPROCKET ; 1-1/2" PITCH 12 TEETH
279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 12 Teeth; 5.8" Outside Diameter; 5-51/64" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Part #
880C12
BDI #
625623
Details
98.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/880C12/p/625623
Your Price
$ 98.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
1.94
EAN
0697950175447
Product Group - BDI
M00332
Modular - Flat Top Size
279 | 828 | 878 | 879 | 880
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.75
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Weight / LBS
4.28
Long Description
279 | 828 | 878 | 879 | 880; 1-1/2" Pitch; 12 Teeth; 5.8" Outside Diameter; 5-51/64" Pitch Diameter; C-Hub Both Sides; Rough Bore; Round; Straight Running | Side Flexing | Back Flexing; Cast Iron
Bore
0 Inch | 0 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
5.8 Inch | 147.32 Millimeter
Pitch Diameter
5.796 Inch | 147.218 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

