UNI-CHAINS MFG.
UNI-CHAINS MFG.
882 Z9 PA6
UNI-CHAINS MFG. UNI-CHAINS MFG.
Description
882 Z9 PA6 TABLE TOP SPROCKET
Conveying Chain Sprocket; 882 Modular - Flat Top Size; 1.5" Pitch; 12 Teeth; C-Hub Both Sides Hub Type; Rough Bore; Round; 5.93" Outside Diameter; 5.8" Pitch Diameter; Straight Running | Side Flexing | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway
Part #
882 Z9 PA6
BDI #
25094630
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/882-Z9-PA6/p/25094630
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M00332
Modular - Flat Top Size
882
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
No
Max Bore
1.97
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Conveying Chain Sprocket; 882 Modular - Flat Top Size; 1.5" Pitch; 12 Teeth; C-Hub Both Sides Hub Type; Rough Bore; Round; 5.93" Outside Diameter; 5.8" Pitch Diameter; Straight Running | Side Flexing | Back Flexing Modular - Flat Top Type; Polyamide Material; No Grooved; No Split; No Keyway
Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.8 Inch | 147.32 Millimeter
Outside Diameter
5.93 Inch | 150.622 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



