Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CI880-15T-1IN-1KW2SS-A 401-210-11 https://www.bdiexpress.com/medias/INDREXXXTXXX-CI880-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5ODZ8aW1hZ2UvanBlZ3xhR0UyTDJnM05DOHhNRE0wTXpFME16UXdOelkwTmk5SlRrUlNSVmhZV0ZSWVdGaGZRMGs0T0RCZk16QXdlRE13TUM1cWNHY3xkZWZiZWZmZTdkZGYzMGNjZjcyNTU5YmFkOTE3MDM1MjU4NTM1Y2E0YTc4ZTQxMGRmNWZkY2NkZmI4NWI3ZjA5
24114905 Table Top and Modular Sprockets 

REXNORD REXNORD

CI880-15T-1IN-1KW2SS-A 401-210-11

Description

CI880-15T-1IN-1KW2SS-A 401-210-11 ; NON-RETURNABLE SPROCKET NON-SPLIT

Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 279 | 828 | 878 | 879 | 880 Modular - Flat Top Size; 15 Teeth; A-No Hub Type; Finished Bore; Round; 7.26" Outside Diameter; 7.215" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; No Grooved; No Split; Keyway

Part #

10028850

BDI #
24114905

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
1.901
EAN
0662864702485
Product Group - BDI
M00332
Modular - Flat Top Size
279 | 828 | 878 | 879 | 880
Number of Teeth
15
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Cast Iron
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
880 Series Cast-Iron Non-Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028850
Weight / LBS
4.19
Long Description
Conveying Chain Sprocket; 1" Bore; 1-1/2" Pitch; 279 | 828 | 878 | 879 | 880 Modular - Flat Top Size; 15 Teeth; A-No Hub Type; Finished Bore; Round; 7.26" Outside Diameter; 7.215" Pitch Diameter; Straight Running Modular - Flat Top Type; Cast Iron Material; No Grooved; No Split; Keyway
Pitch Diameter
7.215 Inch | 183.261 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
7.26 Inch | 184.404 Millimeter
Bore
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh