https://www.bdiexpress.com/medias/INDREXXXXXXX-19434658-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MDF8aW1hZ2UvanBlZ3xhR015TDJnMlppOHhNRE00T0RNeE5UTTBNRGd6TUM5SlRrUlNSVmhZV0ZoWVdGaGZNVGswTXpRMk5UaGZNekF3ZURNd01DNXFjR2N8ZWNjMTdmYjAyYjk1ODFhMWQ2MGRlMjQ2ZjgxYjMyNzZmYWFkMzg1Njg5MGY2MWFkYjY0ZTE3OTQyMTczZGRmMg
https://www.bdiexpress.com/medias/INDREXXXXXXX-19434658-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MDF8aW1hZ2UvanBlZ3xhR015TDJnMlppOHhNRE00T0RNeE5UTTBNRGd6TUM5SlRrUlNSVmhZV0ZoWVdGaGZNVGswTXpRMk5UaGZNekF3ZURNd01DNXFjR2N8ZWNjMTdmYjAyYjk1ODFhMWQ2MGRlMjQ2ZjgxYjMyNzZmYWFkMzg1Njg5MGY2MWFkYjY0ZTE3OTQyMTczZGRmMg
REXNORD
REXNORD
DUPLICATE 24103676 DO NOT USE
REXNORD REXNORD
Description
DUPLICATE 24103676 DO NOT USE ; POR 114-3593-1 NON RETURNABLE
Conveying Chain Sprocket; 1" Bore; 3/4" Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 14 Teeth; A-No Hub Type; Finished Bore; Square; 3.4" Outside Diameter; 3.402" Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; Grooved; No Split; No Keyway
Part #
10072311 - DUP
BDI #
19434658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/DUPLICATE-24103676-DO-NOT-USE/p/19434658
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
Product Group - BDI
M00332
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
14
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
8500 Series Machined Non-Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10072311
Weight / LBS
0.33
Long Description
Conveying Chain Sprocket; 1" Bore; 3/4" Pitch; 8503 | 8505 | 8506 | 8507 Modular - Flat Top Size; 14 Teeth; A-No Hub Type; Finished Bore; Square; 3.4" Outside Diameter; 3.402" Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; Grooved; No Split; No Keyway
Bore
1 Inch | 25.4 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.4 Inch | 86.36 Millimeter
Pitch Diameter
3.402 Inch | 86.411 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


