Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N5936-10T 1IN 1KW 1SS POM https://www.bdiexpress.com/medias/INDREXSPKTXX-5936-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA0NTh8aW1hZ2UvanBlZ3xhRFEwTDJoak15OHhNREl3Tmpjek16a3lOalF6TUM5SlRrUlNSVmhUVUV0VVdGaGZOVGt6Tmw5Q1ExOVFURjlTUkY4ek1EQllNekF3TG1wd1p3fGZhNWUxNTljODY4M2VhYzhiMWM2MDdjZmQ1Y2U0ZTk1YWU2N2JhMTU5MzIzOWIwZWM1MGM2YmY3YTgxMjA5MDE
21472289 Table Top and Modular Sprockets 

REXNORD REXNORD

N5936-10T 1IN 1KW 1SS POM

Description

N5936-10T 1IN 1KW 1SS POM ; NON-RETURNABLE MATTOP NON-SPLIT CHAIN

Conveying Chain Sprocket; 25.4" Bore; 5935 | 5936 | 6938; 19.05" Pitch; 10 Teeth; 2-1/2" Outside Diameter; 2.45" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic

Part #

10028484

BDI #
21472289

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.037
EAN
0662864356206
Product Group - BDI
M00332
Modular - Flat Top Size
5935 | 5936 | 6938
Number of Teeth
10
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Split Yes or No
No
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
Weight / LBS
0.081
Long Description
Conveying Chain Sprocket; 25.4" Bore; 5935 | 5936 | 6938; 19.05" Pitch; 10 Teeth; 2-1/2" Outside Diameter; 2.45" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Outside Diameter
2.5 Inch | 63.5 Millimeter
Pitch Diameter
2.45 Inch | 62.23 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh