https://www.bdiexpress.com/medias/MFRREXMDSPKT-1500-SQ-NKW-11-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0Njd8aW1hZ2UvanBlZ3xhRGt5TDJoaFl5OHhNRGN3TWpVME1EZzVPRE16TkM5TlJsSlNSVmhOUkZOUVMxUmZNVFV3TUY5VFVWOU9TMWRmTVRGZk1WOHpNREI0TXpBd0xtcHdad3xjZjc4OWM1N2QzYWVkZGI4MzMyNjA4NWEyMDJmODQ3OThkMjkyOWM2MmQyYzUxM2EzOTZmMmM1ZDdmZDhiNTc3
https://www.bdiexpress.com/medias/MFRREXMDSPKT-1500-SQ-NKW-11-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0Njd8aW1hZ2UvanBlZ3xhRGt5TDJoaFl5OHhNRGN3TWpVME1EZzVPRE16TkM5TlJsSlNSVmhOUkZOUVMxUmZNVFV3TUY5VFVWOU9TMWRmTVRGZk1WOHpNREI0TXpBd0xtcHdad3xjZjc4OWM1N2QzYWVkZGI4MzMyNjA4NWEyMDJmODQ3OThkMjkyOWM2MmQyYzUxM2EzOTZmMmM1ZDdmZDhiNTc3
17023639
Table Top and Modular Sprockets
REXNORD
REXNORD
NS1500-32T 40MM SQ
REXNORD REXNORD
Description
NS1500-32T 40MM SQ SPROCKET ; NON-RETURNABLE 614-211-1 MOLDED SPLIT
Conveying Chain Sprocket; 40MM Bore; 25.4MM Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 32 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 6.04MM Outside Diameter; 154.9MM Pitch Diameter; Straight Running; Thermoplastic Material; No Grooved; Split; No Keyway
Part #
10028530
BDI #
17023639
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS1500-32T-40MM-SQ/p/17023639
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.52
EAN
0793699262285
Product Group - BDI
M00332
Modular - Flat Top Size
1503 | 1505 | 1506
Number of Teeth
32
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028530
Weight / LBS
0.52
Long Description
Conveying Chain Sprocket; 40MM Bore; 25.4MM Pitch; 1503 | 1505 | 1506 Modular - Flat Top Size; 32 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 6.04MM Outside Diameter; 154.9MM Pitch Diameter; Straight Running; Thermoplastic Material; No Grooved; Split; No Keyway
Bore
1.575 Inch | 40 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
6.04 Inch | 153.42 Millimeter
Outside Diameter
6.098 Inch | 154.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


