![NS5700-27T-1-7/16IN-KWSS-PA 614-57-4](/medias/MFRREXMDSPKT-4700-RND-KW-SP-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNDN8aW1hZ2UvanBlZ3xhR1pqTDJneFl5OHhNRGN3TWpVME16WTRNell4TkM5TlJsSlNSVmhOUkZOUVMxUmZORGN3TUY5U1RrUmZTMWRmVTFCZk5GOHpNREI0TXpBd0xtcHdad3xkOTg4NjRhZDI2MDZiNDE0ZTdkZGQxYTc5N2U1YTRiZWM0NjBkZTU1YTZiMmRhYTYyMmYyYTk5MDI3YTExOTll)
![NS5700-27T-1-7/16IN-KWSS-PA 614-57-4](/medias/MFRREXMDSPKT-4700-RND-KW-SP-4-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNDN8aW1hZ2UvanBlZ3xhR1pqTDJneFl5OHhNRGN3TWpVME16WTRNell4TkM5TlJsSlNSVmhOUkZOUVMxUmZORGN3TUY5U1RrUmZTMWRmVTFCZk5GOHpNREI0TXpBd0xtcHdad3xkOTg4NjRhZDI2MDZiNDE0ZTdkZGQxYTc5N2U1YTRiZWM0NjBkZTU1YTZiMmRhYTYyMmYyYTk5MDI3YTExOTll)
24117552
Table Top and Modular Sprockets
REXNORD
REXNORD
NS5700-27T-1-7/16IN-KWSS-PA 614-57-4
REXNORD REXNORD
Description
NS5700-27T-1-7/16IN-KWSS-PA SPROCKET ; 614-57-4 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 1-7/16" Bore; 1-1/2" Pitch; 4705 | 4706 | 4707 | 5705 | 5706 Modular - Flat Top Size; 27 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 6.57" Outside Diameter; 6.504" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Part #
NS5700-27T-1-7/16IN-KWSS-PA 614-57-4
BDI #
24117552
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS5700-27T-1-7-16IN-KWSS-PA-614-57-4/p/24117552
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.472
EAN
0793699414608
Product Group - BDI
M00332
Modular - Flat Top Size
4705 | 4706 | 4707 | 5705 | 5706
Number of Teeth
27
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028549
Weight / LBS
1.04
Long Description
Conveying Chain Sprocket; 1-7/16" Bore; 1-1/2" Pitch; 4705 | 4706 | 4707 | 5705 | 5706 Modular - Flat Top Size; 27 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 6.57" Outside Diameter; 6.504" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Outside Diameter
6.57 Inch | 166.878 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Pitch Diameter
6.504 Inch | 165.202 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh